Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX ERG4SZAINT004 ERGOBOX 4 STORAGE BIN
SPARTEX ERG4SZAINT004 ERGOBOX 4 STORAGE BIN
Tubs with beak ergobox
References
spartex:
7857850
rubix:
2580721
ean:
3660338342578
Technical specifications
Capacity
4
l
Colour
Black
Length
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ERG4SZAINT004 ERGOBOX 4 STORAGE BIN
Stackable beak grey polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
4
l
Colour
Black
Length
340
mm
Width
204
mm
Height
155
mm
Type
Storage Box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
SPARTEX 863343 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 GREY
SPARTEX MOD11CZAINT004 MODULBOX 1.1 STORAGE BIN
BOTT PLASTIC STORAGE BIN NO. 1B YELLOW 13031133 PACK OF 24
SPARTEX 845591 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 GREY
BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
SPARTEX 863344 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 BLUE
BOTT VERSO 1.0M LOUVRE PANEL 45 PIECE BIN KIT 13031092
BOTT PLASTIC BIN NO.5 RED PACK OF 6 13020433
SPARTEX 853757 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 GREEN
SPARTEX 853755 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 RED
BOTT PLASTIC BIN NO.2 RED PACK OF 24 13031028
SPARTEX 845597 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 BLUE
SPARTEX MOD31CZAINT004 MODULBOX 3.1 STORAGE BIN
SPARTEX ECOSRECZAINT004 ECOBOX MEDIUM BLACK STORAGE BIN