SPARTEX ECOSRECZAINT004 ECOBOX MEDIUM BLACK STORAGE BIN
Tubs with beak ecobox
See technical informationReferences
Spartex:7857858
Rubix:2580718
EAN:3660338342653

Product details : SPARTEX ECOSRECZAINT004 ECOBOX MEDIUM BLACK STORAGE BIN
Stackable beak black polypropylene tray.
.
Space for label.
Space for label.
Technical specifications
Attributes
| Volume | 4.6 l |
|---|---|
| Length | 240 mm |
| Width | 155 mm |
| Height | 125 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
- In stock: Next day delivery
