Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX ECOMINCZAINT004 ECOBOX MINI BLACK STORAGE BIN
SPARTEX ECOMINCZAINT004 ECOBOX MINI BLACK STORAGE BIN
Tubs with beak ecobox
References
spartex:
7857856
rubix:
2580701
ean:
3660338342639
Technical specifications
Capacity
0.5
l
Colour
Black
Length
90
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECOMINCZAINT004 ECOBOX MINI BLACK STORAGE BIN
Stackable beak black polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
0.5
l
Colour
Black
Length
90
mm
Width
110
mm
Height
50
mm
Type
Storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.44
excl. VAT
/
Each
£
0.53
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT PLASTIC BIN NO.4 GREEN PACK OF 12 13020422
SPARTEX 853757 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 GREEN
BOTT PLASTIC STORAGE BIN NO. 3 BLUE 13031037 PACK OF 24
SPARTEX ECOSRECZAINT004 ECOBOX MEDIUM BLACK STORAGE BIN
BOTT PLASTIC BIN NO.4 YELLOW PACK OF 12 13020412
BOTT PLASTIC BIN NO.1B BLUE PACK OF 24 13031131
SPARTEX 845594 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 BLUE
SPARTEX 845591 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 GREY
SPARTEX 853759 PICK BINS (LXWXH) MM 200X125X100 CAP L 2 GREEN
SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
BOTT PLASTIC BIN NO.5 YELLOW PACK OF 6 13020413
BOTT PLASTIC BIN YELLOW NO.3 13031039 PACK OF 24
SPARTEX 863344 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 BLUE
BOTT PLASTIC STORAGE BIN NO. 1 YELLOW 13031019 PACK OF 24