TAMLITE XCFRA5NWSN AC 5W LED FIRE RATED DOWNLIGHT - 4000K - (DIA)80 MM
xcite FRD Mini
See technical informationSee documentsReferences
Tamlite:XCFRA5NWSN
Rubix:234A6486

Documents
Product details : TAMLITE XCFRA5NWSN AC 5W LED FIRE RATED DOWNLIGHT - 4000K - (DIA)80 MM
AC 5W LED Fire rated downlight - 4000K - (Dia)80 mm x (D)80 mm
Technical specifications
Attributes
| Luminance | 450 lm |
|---|---|
| Power | 5 W |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ Each
£ 21.44 incl. VAT
- Delivery usually within ( 3 ) days
