Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799371 TWIN WIRE FERRULES 200X
KNIPEX 9799371 TWIN WIRE FERRULES 200X
Twin Wire Ferrule
References
knipex:
97 99 371
rubix:
388A4220
ean:
4003773076629
Technical specifications
Number of elements
200
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799371 TWIN WIRE FERRULES 200X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
12
g
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X