Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
Wire Ferrules with Collar
References
knipex:
97 99 356
rubix:
388A4215
ean:
4003773076575
Technical specifications
Number of elements
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799356 WIRE FERRULES INSULATED 100X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Logistic Weight
58
g
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799371 TWIN WIRE FERRULES 200X
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799172 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799374 TWIN WIRE FERRULES 100X