References
Gühring:605 12.000
Rubix:285A7111
Manufacturer :9006050120000
EAN:4031093186506


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : GUHRING 00605 012.000 TWIST DRILLS
Jobber drill with cyl. shank
Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precision ground point and special grinding.
Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use.
Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Angle of helix | 130 ° |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ Each
£ 59.04 incl. VAT
- Usually arrives within 14 working days










