Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 29-042-836. COBALT HSS TL/BIT 3/8 RND X 3
ROEBUCK 29-042-836. COBALT HSS TL/BIT 3/8 RND X 3
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
29-042-836
rubix:
228080
Product details
Technical specifications
Product details : ROEBUCK 29-042-836. COBALT HSS TL/BIT 3/8 RND X 3
Round
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.22
excl. VAT
/
Each
£
18.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1247-6.7 JOBBER DRILLS HSS/HSS-E 5060612
GUHRING 00336 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS
GUHRING 00357 015.000 TWIST DRILLS
DORMER A6207.8 6499927
TITEX A1148-1.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057116
TITEX A1244-NO41 JOBBER DRILLS HSS/HSS-E 5060236
GUHRING 00207 004.000 TWIST DRILLS
DORMER A00215.75 JOBBER DRILL 15.75 MM 5967390
CUTLINE DRILL - HSS CO5% JOBBER MM 6.9 845905
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 6.3MM
DORMER A1207/64 STUB DRILL 7/64 INCH 5968678
TITEX A1211-2.2 JOBBER DRILLS HSS/HSS-E 5058683
DORMER A100N63 JOBBER DRILL N63 5966683
DEWALT DT5053-QZ EXTREME METAL DRILL BIT 8.5MM
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.6 862169