GUHRING 00305 005.050 HSS/HSCO COATED DRILLS 9003050050500
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:305 5.050
Rubix:344A7497
Manufacturer :9003050050500
EAN:4031093093484
Product details : GUHRING 00305 005.050 HSS/HSCO COATED DRILLS 9003050050500
Jobber drill with cyl. shank
Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Technical specifications
Attributes
| Drilling diameter | 5.05 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
- Usually arrives within 14 working days
