References
GISS Cutline:880967
Rubix:207A2108


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 101 mm |
Product details : CUTLINE 880967 HSS CO5 JOBBER DRILL GOLD FINISH 1/4
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.92 incl. VAT
- In stock: Next day delivery