GUHRING 00205 000.280 UNIVERSAL HSS DRILLS 9002050002800

Twist drill DIN338N

See technical information
References
Gühring:205 0.280
Rubix:342A4162
Manufacturer :9002050002800
EAN:4031093011167
brand logo
Technical specifications
Drilling diameter0.28 mm
Total length3 mm
Length of cut19 mm
See all Specifications

Product details : GUHRING 00205 000.280 UNIVERSAL HSS DRILLS 9002050002800


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter0.28 mm
Total length3 mm
Length of cut19 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter0.28 mm
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Usually arrives within 14 working days