GUHRING 00205 000.510 TWIST DRILLS 0.510 MM

Twist drill DIN338N

See technical information

References

Gühring:205 0.510
Rubix:285A5785
Manufacturer :9002050005100
EAN:4031093011396
brand logo

Technical specifications

Drilling diameter0.51 mm
Total length6 mm
Length of cut22 mm
See all Specifications

Product details : GUHRING 00205 000.510 TWIST DRILLS 0.510 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter0.51 mm
Total length6 mm
Length of cut22 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter0.51 mm
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Usually arrives within 14 working days