Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.175A1-WJ30RE SOLID CARBIDE DRILL 6618295
TITEX DC150-05-03.175A1-WJ30RE SOLID CARBIDE DRILL 6618295
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.175A1-WJ30RE
rubix:
2593150
manufacturer :
6618295
ean:
4031132366890
Technical specifications
Drilling diameter
3.175
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.175A1-WJ30RE SOLID CARBIDE DRILL 6618295
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.125in
Technical specifications
Attributes
Drilling diameter
3.175
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0670-050A1-XMGC34 SC DRILLS CORODRILL 460 6422549
TITEX DC150-03-09.100A0-WJ30RE SOLID CARBIDE DRILL 6618136
CUTLINE 893057 SCD08-03.40I1 CUPMM - CARB. DRILL D3.4 INT. COOLING 8XD
TITEX A1163-7.6 DRILLS SOLID CARBID TYPE N 5057605
TITEX DC150-05-05.500D1-WJ30RE SOLID CARBIDE DRILL 7287791
CUTLINE 892767 SCD03-06.20I0 CUPMM CARB DRILL 6.2MM W/O IC 3XD
TITEX DC150-05-15.800A0-WJ30TA SOLID CARB DRILLS 3-5 X DC 7462185
TITEX DC150-05-13.000A0-WJ30TA SOLID CARBIDE DRILL 7462174
TITEX DC150-12-09.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618825
TITEX DC150-05-08.100A0-WJ30TA SOLID CARBIDE DRILL 7462126
TITEX A1163-12 DRILLS SOLID CARBID TYPE N 5057548
TITEX DC150-03-12.500A1-WJ30RE SOLID CARBIDE DRILL 6968851
WALTER TITEX A6489DPP COOLANT THROUGH DRILL 8MM
DOR R454 25/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
BOSCH 2608597682 DRILL BIT 8 X 150 X 200MM