GUHRING 00205 005.400 TWIST DRILLS 5.400 MM

Twist drill DIN338N

See technical information

References

Gühring:205 5.400
Rubix:88254432
Manufacturer :9002050054000
EAN:4031093015271
brand logo

Technical specifications

Drilling diameter5.4 mm
Total length93 mm
Length of cut93 mm
See all Specifications

Product details : GUHRING 00205 005.400 TWIST DRILLS 5.400 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter5.4 mm
Total length93 mm
Length of cut93 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter5.4 mm
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
  • Usually arrives within 14 working days