GUHRING 00205 008.130 UNIVERSAL HSS DRILLS 9002050081300

Twist drill DIN338N

See technical information
References
Gühring:205 8.130
Rubix:342A5134
Manufacturer :9002050081300
EAN:4031093016254
brand logo
Technical specifications
Drilling diameter8.13 mm
Total length75 mm
Length of cut117 mm
See all Specifications

Product details : GUHRING 00205 008.130 UNIVERSAL HSS DRILLS 9002050081300


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter8.13 mm
Total length75 mm
Length of cut117 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter8.13 mm
Show UNSPSC/ECL@SS
£ 15.44 excl. VAT
/ Each
£ 18.53 incl. VAT
  • Usually arrives within 14 working days