GUHRING 01260 005.600 HSS/HSCO COATED DRILLS 9012600056000

Twist drill DIN338VA HSSE 5,80mm

See technical information
References
Gühring:1260 5.600
Rubix:337A2146
Manufacturer :9012600056000
EAN:4031093301794
brand logo
Technical specifications
Drilling diameter5.6 mm
Total length93 mm
Length of cut57 mm
See all Specifications

Product details : GUHRING 01260 005.600 HSS/HSCO COATED DRILLS 9012600056000


Jobber drill with cyl. shank Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient. Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.

Technical specifications


Attributes
Drilling diameter5.6 mm
Total length93 mm
Length of cut57 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle130 °
Tail diameter5.6 mm
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Usually arrives within 14 working days