DEWALT DT5030-QZ HSS STEP DRILL BIT 14MM X 25MM


Impact Step Bit

References
dewalt:DT5030-QZ
rubix:269A4022
ean:5035048077290
brand logo
brand logo
Technical specifications
Drilling diameter25 mm
See all Specifications

Product details : DEWALT DT5030-QZ HSS STEP DRILL BIT 14MM X 25MM


EXTREME Impact step bits are ideal for drilling holes of different diameters into thin sheet metal up to 3mm thick. Suitable for construction steel, ferrous and non-ferrous metals, plastic, and thin-walled materials. Size 14-15mm

Strengths

•Optimized for impact driver usage
Works with rotary drills
Optimized geometry helps to penetrate material faster, achieving precise drilling without walking

Technical specifications


Attributes
Drilling diameter25 mm
CoatingTitanium
Machining materialSteel;Ferrous and Non-Ferrous Metals
Body materialHSS
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ Each
£ 44.16 incl. VAT
  • Usually arrives within 14 working days