GUHRING 00217 003.100 STANDARD HSS DRILLS 9002170031000


Twist drill DIN340N HSS

References
gühring:9002170031000
rubix:343A3761
ean:4031093043021
brand logo
brand logo
Technical specifications
Drilling diameter3.1 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00217 003.100 STANDARD HSS DRILLS 9002170031000


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.

Technical specifications


Attributes
Drilling diameter3.1 mm
Length of cut69 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter3.1 mm
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
  • Usually arrives within 14 working days