GUHRING 00245 012.000 TWIST DRILL HSS 12MM 345 TYPE N MK-1


Twist drill DIN345N HSS

References
gühring:9002450120000
rubix:80360923
ean:4031093074346
brand logo
brand logo
Technical specifications
Drilling diameter12 mm
Total length182 mm
Length of cut101 mm
See all Specifications

Product details : GUHRING 00245 012.000 TWIST DRILL HSS 12MM 345 TYPE N MK-1


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter12 mm
Total length182 mm
Length of cut101 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
  • Usually arrives within 14 working days