References
Dormer:A100N40
Rubix:023174
EAN:7320760029046




Technical specifications
| Drilling diameter | 2.49 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : DORMER A100N40 JOBBER DRILL N40 5967041
Applications
Technical specifications
Attributes
| Drilling diameter | 2.49 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.49 mm |
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
- In stock: Next day delivery