GUHRING 00245 013.250 STANDARD HSS DRILLS 9002450132500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 13.250
Rubix:344A2746
Manufacturer :9002450132500
EAN:4031093074520


Technical specifications
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Product details : GUHRING 00245 013.250 STANDARD HSS DRILLS 9002450132500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment ('dampfbehandelt' surface / black oxidation) |
| Internal cooling | no |
| Taper shank | cm1 (mk-1) |
| Body material | hss |
| Machining material | steel and cast steel (alloyed and unalloyed); gray cast iron, malleable cast iron, spheroidal cast iron; sintered iron, nickel silver and graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- Usually arrives within 14 working days












