GUHRING 00245 014.300 STANDARD HSS DRILLS 9002450143000

Twist drill DIN345N HSS

See technical information
References
Gühring:245 14.300
Rubix:344A2765
Manufacturer :9002450143000
EAN:4031093074698
brand logo
Technical specifications
Drilling diameter14.3 mm
Total length212 mm
Length of cut114 mm
See all Specifications

Product details : GUHRING 00245 014.300 STANDARD HSS DRILLS 9002450143000


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter14.3 mm
Total length212 mm
Length of cut114 mm
Shank typetapered
Internal coolingno
Body materialhss
Tip angle118 °
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
  • Usually arrives within 14 working days