References
Gühring:657 4.000
Rubix:255A4319
Manufacturer :9006570040000
EAN:4031093211000

Product details : GUHRING 00657 004.000 TWIST DRILL HSCO 4.000 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
