GUHRING 00245 014.500 TWIST DRILL HSS 14.500MM 345 TYPE N MK-2
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 14.500
Rubix:402574
Manufacturer :9002450145000
EAN:4031093074711


Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 212 mm |
| Length of cut | 114 mm |
Product details : GUHRING 00245 014.500 TWIST DRILL HSS 14.500MM 345 TYPE N MK-2
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 212 mm |
| Length of cut | 114 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment (steam tempered / dampfbehandelt) |
| Internal cooling | no |
| Taper shank | mk 2 |
| Body material | hss |
| Machining material | steel and cast steel (alloyed and unalloyed), gray/malleable/spheroidal cast iron; stainless steel; aluminum; sintered metals; nickel silver; graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
- Usually arrives within 14 working days












