References
Gühring:219 4.500
Rubix:343A5617
Manufacturer :9002190045000
EAN:4031093049221


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Length of cut | 82 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 004.500 HSS/HSCO COATED DRILLS 9002190045000
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Usually arrives within 14 working days