Jobber Drill
Drilling diameter | 7.9 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Drilling diameter | 7.9 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Din standard | din 338 |
Coating | bright |
Tolerance | h8 |
Direction of cutting | right |
Machining material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
Body material | hss-co |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 7.9 mm |
Usually arrives within 14 working days