References
Walter Titex:A1547-2.2
Rubix:356A7842
Manufacturer :5062168
EAN:4031132055602

Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 55 mm |
Documents
Product details : TITEX A1547-2.2 JOBBER DRILLS HSS/HSS-E 5062168
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Usually arrives within 14 working days