GUHRING 00245 035.000 TWIST DRILL HSS 35MM 345 TYPE N MK-4


Twist drill DIN345N HSS

References
gühring:9002450350000
rubix:157A0723
ean:4031093076494
brand logo
brand logo
Technical specifications
Drilling diameter35 mm
Total length339 mm
Length of cut190 mm
See all Specifications

Product details : GUHRING 00245 035.000 TWIST DRILL HSS 35MM 345 TYPE N MK-4


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter35 mm
Total length339 mm
Length of cut190 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 202.21 excl. VAT
/ Each
£ 242.65 incl. VAT
  • Usually arrives within 14 working days