References
Gühring:618 7.700
Rubix:343A6063
Manufacturer :9006180077000
EAN:4031093190862

Product details : GUHRING 00618 007.700 GT80/100 DRILLS 9006180077000
Technical specifications
Attributes
| Drilling diameter | 7.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 7.7 mm |
Show UNSPSC/ECL@SS
£ 79.53 excl. VAT
/ Each
£ 95.44 incl. VAT
- Usually arrives within 14 working days
