GUHRING 00245 007.750 STANDARD HSS DRILLS 9002450077500


Twist drill DIN345N HSS

References
gühring:9002450077500
rubix:344A2666
ean:4031093073707
brand logo
brand logo
Technical specifications
Drilling diameter7.75 mm
Total length156 mm
Length of cut75 mm
See all Specifications

Product details : GUHRING 00245 007.750 STANDARD HSS DRILLS 9002450077500


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter7.75 mm
Total length156 mm
Length of cut75 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
  • Usually arrives within 14 working days