GUHRING 00605 011.300 TWIST DRILL HSCO 11.300MM 338 TYPE TI BRIGHT
Twist Drill
See technical informationReferences
Gühring:605 11.300
Rubix:4510173
Manufacturer :9006050113000
EAN:4031093186421




Technical specifications
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 142 mm |
| Shank type | cylindrical |
Product details : GUHRING 00605 011.300 TWIST DRILL HSCO 11.300MM 338 TYPE TI BRIGHT
Twist Drill, 11.3 mm, h8 Tolerance
Technical specifications
Attributes
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 142 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | titanium and titanium alloy;hastelloy;inconel;nimonic;heat-resistant austenitic steel |
| Cutting material | cobalt variants |
| Tip angle | 130 ° |
| Tail diameter | 11.3 mm |
Show UNSPSC/ECL@SS
£ 71.79 excl. VAT
/ Each
£ 86.15 incl. VAT
- Usually arrives within 14 working days