References
Mitsubishi Materials:MS0450-SLA
Rubix:276A6658




Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 22.5 mm |
Product details : MITSUBCARB MS0450-SLA SOLID CARBIDE DRILLS MS LINE 90012382
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 22.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
- Usually arrives within 14 working days