References
Walter Titex:A4244-17
Rubix:356A8048
Manufacturer :5065852
EAN:4031132056524

Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Total length | 223 mm |
| Length of cut | 125 mm |
Product details : TITEX A4244-17 JOBBER DRILLS HSS/HSS-E 5065852
Walter A4244-17 twist drill DIN345 VA HSSE 17.00mm
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Total length | 223 mm |
| Length of cut | 125 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Body material | hss-e |
| Machining material | steel;stainless steel;non-ferrous metal;super-alloys and titanium |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ Each
£ 129.96 incl. VAT
- Usually arrives within 14 working days