Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211-5/16IN JOBBER DRILLS HSS/HSS-E 5058791
TITEX A1211-5/16IN JOBBER DRILLS HSS/HSS-E 5058791
Twist Drill
References
walter titex:
A1211-5/16IN
rubix:
356A6861
manufacturer :
5058791
ean:
4031132153483
Product details
Technical specifications
Product details : TITEX A1211-5/16IN JOBBER DRILLS HSS/HSS-E 5058791
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER A100F JOBBER DRILL F 5966895
GUHRING 00205 009.700 TWIST DRILLS 9.700 MM
GUHRING 00501 001.100 GT80/100 DRILLS 9005010011000
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.5 861201
GUHRING 00209 007.100 HSS/HSCO COATED DRILLS 9002090071000
DORMER A110 HSS LONG SERIES DRILL 8.3MM
TITEX DA110-08-10.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506519
GUHRING 00301 000.180 HSS/HSCO COATED DRILLS 9003010001800
DORMER A1175.0 STUB DRILL 5.00 MM 5968198
GUHRING 00503 008.200 GT80/100 DRILLS 9005030082000
TITEX A1148-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057255
GUHRING 00303 000.420 DRILLS OTHER 9003030004200
TITEX A1211-1.3 JOBBER DRILLS HSS/HSS-E 5058492
DORMER A100N32 JOBBER DRILL N32 5967010
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338