References
Walter Titex:A1511-10.4
Rubix:356A7694
Manufacturer :5061582
EAN:4031132024523

Technical specifications
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 105 mm |
Documents
Product details : TITEX A1511-10.4 JOBBER DRILLS HSS/HSS-E 5061582
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 105 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.4 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days