Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-5.3 JOBBER DRILLS HSS/HSS-E 5058944
TITEX A1211TIN-5.3 JOBBER DRILLS HSS/HSS-E 5058944
Twist Drill
References
walter titex:
A1211TIN-5.3
rubix:
356A6899
manufacturer :
5058944
ean:
4031132078311
Technical specifications
Drilling diameter
5.3
mm
Product details
Technical specifications
Product details : TITEX A1211TIN-5.3 JOBBER DRILLS HSS/HSS-E 5058944
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
5.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.82
excl. VAT
/
Each
£
8.18
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
GUHRING 00206 003.500 HSS/HSCO COATED DRILLS 9002060035000
GUHRING 00245 018.500 TWIST DRILLS
DORMER A92027/64 STUB DRILL 27/64 INCH 5972271
DORMER A147 2.3MM HSS E JOBBER DRILL DIN 338
DORMER A11011.0 SERIES DRILL 11.00 MM 5967824
DORMER A120 HSS STUB DRILL 5.8MM
GUHRING 00245 030.250 STANDARD HSS DRILLS 9002450302500
GUHRING 00305 008.800 TWIST DRILLS
GUHRING 09651 010.900 TWIST DRILL HSS 10.900 MM DIN 338 TYPE N TIN
DORMER A9201.4 STUB DRILL 1.40 MM 5972277
GUHRING 00657 004.500 TWIST DRILL HSCO 4.500 MM DIN 338 TYPE TI TIN
DORMER A9201.2 STUB DRILL 1.20 MM 5972261
GUHRING 00305 005.600 TWIST DRILLS
TITEX A1247-9.7 JOBBER DRILLS HSS/HSS-E 5060645
GUHRING 09651 012.700 TWIST DRILL HSS 12.700 MM DIN 338 TYPE N TIN