TITEX A1511-5.3 JOBBER DRILLS HSS/HSS-E 5061678

Twist Drill

See technical informationSee documents
References
Walter Titex:A1511-5.3
Rubix:356A7729
Manufacturer :5061678
EAN:4031132023908
brand logo
Technical specifications
Drilling diameter5.3 mm
Total length132 mm
Length of cut79 mm
See all Specifications
Documents

Product details : TITEX A1511-5.3 JOBBER DRILLS HSS/HSS-E 5061678


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter5.3 mm
Total length132 mm
Length of cut79 mm
Shank typecylindrical
Din standarddin 340
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle118 °
Tail diameter5.3 mm
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
  • Usually arrives within 14 working days