References
Walter Titex:A1211-1.21
Rubix:356A6769
Manufacturer :5058483
EAN:4031132001081

Technical specifications
| Drilling diameter | 1.21 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
Product details : TITEX A1211-1.21 JOBBER DRILLS HSS/HSS-E 5058483
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.21 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.21 mm |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- Usually arrives within 14 working days