Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
TITEX A4244-21.25 JOBBER DRILLS HSS/HSS-E 5065869
TITEX A4244-21.25 JOBBER DRILLS HSS/HSS-E 5065869
Twist Drill
References
walter titex:
A4244-21.25
rubix:
356A8064
manufacturer :
5065869
ean:
4031132056692
Technical specifications
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : TITEX A4244-21.25 JOBBER DRILLS HSS/HSS-E 5065869
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Body material
HSS-E
Min. diameter
20
mm
Max diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.13
excl. VAT
/
Each
£
217.36
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 221574 HSS TUBE/SHEET DRILL 16-30.5
TITEX A4244-16.75 JOBBER DRILLS HSS/HSS-E 5065851
TITEX A4244-16 JOBBER DRILLS HSS/HSS-E 5065848
TITEX A4244-19 JOBBER DRILLS HSS/HSS-E 5065860
ROEBUCK 853470 HSS TIN STEP DRILL DIAMETER RANGE 6 -38 MM
TITEX A4244-15 JOBBER DRILLS HSS/HSS-E 5065844
G & J HALL CONE CUT TRUNKING DRILL M25
TITEX A4247-30 JOBBER DRILLS HSS/HSS-E 5065961
TITEX A4244-11.5 JOBBER DRILLS HSS/HSS-E 5065830
TITEX A4244-32 JOBBER DRILLS HSS/HSS-E 5065894
TITEX A4244-11.8 JOBBER DRILLS HSS/HSS-E 5065831
G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
TITEX A4244-20.75 JOBBER DRILLS HSS/HSS-E 5065867
TITEX A4244-15.25 JOBBER DRILLS HSS/HSS-E 5065845
TITEX A4244-31 JOBBER DRILLS HSS/HSS-E 5065892