Twist Drill
Drilling diameter | 0.54 mm |
---|---|
Total length | 24 mm |
Length of cut | 7 mm |
Drilling diameter | 0.54 mm |
---|---|
Total length | 24 mm |
Length of cut | 7 mm |
Din standard | DIN 338 |
Angle of helix | 118 ° |
Direction of cutting | Right |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 0.54 mm |
Usually arrives within 14 working days