References
Walter Titex:A1544-11.2
Rubix:356A7779
Manufacturer :5062066
EAN:4031132134987

Technical specifications
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 110 mm |
Documents
Product details : TITEX A1544-11.2 JOBBER DRILLS HSS/HSS-E 5062066
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 110 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 11.2 mm |
Show UNSPSC/ECL@SS
£ 53.52 excl. VAT
/ Each
£ 64.22 incl. VAT
- Usually arrives within 14 working days