Twist Drill
Drilling diameter | 3.7 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Drilling diameter | 3.7 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Din standard | DIN 1897 |
Coating | XPL (AlCrN) |
Tolerance | h8 |
Angle of helix | 130 ° |
Machining material | Steel;Stainless Steel;Cast Iron;NF Metals;Alloy and Titanium Alloy;Hard Materials |
Body material | HSS-E |
Sharpening | 130° |
Tip angle | 130 ° |
Tail diameter | 3.7 mm |
Usually arrives within 14 working days