TITEX A1148-8.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057243
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-8.7
Rubix:276A0539
Manufacturer :5057243
EAN:4031132072340

Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : TITEX A1148-8.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057243
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.7 mm |
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
- Usually arrives within 14 working days