References
Walter Titex:A1149XPL-12.5
Rubix:80006775
Manufacturer :5236383
EAN:4031132264004

Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
Product details : TITEX A1149XPL-12.5 DEEP HOLE DRILL 5236383
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | xpl (alcrn) |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Machining material | steel;stainless steel;cast iron;nf metals;alloy and titanium alloy;hard materials |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 65.89 excl. VAT
/ Each
£ 79.07 incl. VAT
- Usually arrives within 14 working days