Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-2.6 JOBBER DRILLS HSS/HSS-E 5058917
TITEX A1211TIN-2.6 JOBBER DRILLS HSS/HSS-E 5058917
Twist Drill
References
walter titex:
A1211TIN-2.6
rubix:
291A0400
manufacturer :
5058917
ean:
4031132078045
Product details
Technical specifications
Product details : TITEX A1211TIN-2.6 JOBBER DRILLS HSS/HSS-E 5058917
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
GUHRING 00308 003.500 DRILLS OTHER 9003080035000
CUTLINE DRILL - HSS LONG SERIES MM 4.0 861328
GUHRING 00305 006.600 TWIST DRILLS
GUHRING 05523 007.900 TWIST DRILL HSCO 7.900MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS LONG SERIES MM 15.5 861412
GUHRING 00205 001.660 UNIVERSAL HSS DRILLS 9002050016600
GUHRING 00605 004.800 TWIST DRILL HSCO 4.800MM DIN 338 TYPE TI BRIGHT
GUHRING 00301 000.580 MICRO-PRECISION DRILLS
TITEX A1622-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062589
DORMER A1253/8X250 SERIES DRILL 3/8 INCH X 250 MM 5968657
TITEX A1547-4.9 JOBBER DRILLS HSS/HSS-E 5062195
DORMER A147 9.1MM HSS E JOBBER DRILL DIN 338
GUHRING 00605 003.050 HSS/HSCO COATED DRILLS 9006050030500
GUHRING 00336 003.900 TWIST DRILLS
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.4MM