GUHRING 00205 001.790 TWIST DRILLS 1.790 MM

Twist drill DIN338N

See technical information

References

Gühring:205 1.790
Rubix:285A5189
Manufacturer :9002050017900
EAN:4031093012706
brand logo

Technical specifications

Drilling diameter1.79 mm
Total length22 mm
Length of cut46 mm
See all Specifications

Product details : GUHRING 00205 001.790 TWIST DRILLS 1.790 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter1.79 mm
Total length22 mm
Length of cut46 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter1.79 mm
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Usually arrives within 14 working days