References
RHP:SF3/4
Rubix:158A5498
Manufacturer :SF3/4 R
EAN:00747023028993


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : RHP HOUSED BEARING UNIT SF3/4
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF3/4 - RHP Cast Iron Flange Bearing Unit - 3/4 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 19.05 mm |
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 85.7 mm |
| Length | 85.7 mm |
| Series | sf |
| Total bearing width | 37.26 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- In stock: Next day delivery