SNR - Bearing Unit - UCF.213-40
Inner diameter | 63.5 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 149 mm |
Inner diameter | 63.5 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 149 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.56 kg |
Usually arrives within 14 working days