• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,835)
  • Applied abrasives(6,118)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Agglomerated or vitrified abrasives
  5. Grinding wheels
  6. Conventional grinding wheel with vitrified bond
  7. FLEXOVIT TYPE 1 GRINDING WHEEL 200 X 25 X 50.80MM 66243528422

FLEXOVIT TYPE 1 GRINDING WHEEL 200 X 25 X 50.80MM 66243528422

Type

See technical information

References

Flexovit:66243528422
Rubix:1248008
Manufacturer :66243528422
EAN:3157625625914
brand logo
brand logo

Product details : FLEXOVIT TYPE 1 GRINDING WHEEL 200 X 25 X 50.80MM 66243528422


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ Each
£ 110.76 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2NORTON 69936623242 GRINDING WHEEL 180 X 20 X 31.75MM 3SG46KVSPFERD 39008441 BENCH WHEEL BW 200 X 25 X 32 MM AN 60 UNIVERSALPFERD 39009718 BENCH WHEEL BW 175 X 25 X 51 MM AN 60 UNIVERSALG/WHEEL 150X25X32 A60 MVM 66243578527PFERD 39008422 BENCH WHEEL BW 150 X 20 X 32 MM AN 24 UNIVERSALPFERD 39009709 BENCH WHEEL BW 175 X 25 X 32 MM AN 36 UNIVERSALPFERD 39008426 BENCH WHEEL BW 150 X 25 X 32 MM AN 24 UNIVERSAL250 X 25 X 76.2 SGA46KVX WHEELPFERD 39009703 BENCH WHEEL BW 200 X 25 X 51 MM AW 80 HSSPFERD 39008424 BENCH WHEEL BW 150 X 20 X 32 MM AW 60 HSSNORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXPNORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEELPFERD 39009717 BENCH WHEEL BW 175 X 25 X 32 MM AN 60 UNIVERSALPFERD 39008442 BENCH WHEEL BW 200 X 25 X 32 MM AW 60 HSS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap