Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
Flat grinding wheel 39C
References
norton:
69936675661
rubix:
80170555
ean:
3157625091702
Technical specifications
Outer diameter
150
mm
Width
25
mm
Inner diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
For grinding and sharpening on metal carbides and non-ferrous metals.
Straight wheel Tool Room - Norton 39C - 150x25x32mm Gr60
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
Outer diameter
150
mm
Width
25
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.32
excl. VAT
/
Each
£
68.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
Saw-sharpening grinder Flexovit 66252919145
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978
NORTON WHL 01 80 X 25 X 12.7 IG0C602 MV (66253051624)
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
NORTON 69936641422 200 X 25 X 20 39C80KVS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON 66253051623 GRINDING WHEEL 80 X 25 X 13 P60 TYPE 1
300 X 50 X 32 A60-NVS GRINDING WHEEL
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814